Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Rainhead Arm With 2-Way Diverter

  • Mfr # 76337-BN

  • Zoro # G701232264


product price: $314.81
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Connection Size
1/2 in
Connection Type
NPT
Length
8.1875 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76337-BN
Zoro #
G701232264
UPC #
885612485618
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in
Length
8.1875 in
Height
2.5 in
Width
3.0625 in

Details

ADA Compliant
No
Finish
Vibrant Brushed Nickel
Connection Type
NPT
Material
Brass

Description

With a graceful gooseneck curve, this showerarm includes a diverter that makes it easy to switch the water flow from a rainhead to handshower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.