Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Rainhead Arm With 2-Way Diverter

  • Mfr # 76337-SN

  • Zoro # G801232249


product price: $314.81
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Material
Brass
Width
3.0625 in
Height
2-1/2 in
Length
8.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76337-SN
Zoro #
G801232249
UPC #
885612485632
Country of Origin
Unknown

Dimensions

Width
3.0625 in
Height
2-1/2 in
Length
8.1875 in
Connection Size
1/2 in

Details

ADA Compliant
No
Finish
Vibrant Polished Nickel
Material
Brass
Connection Type
NPT

Description

With a graceful gooseneck curve, this showerarm includes a diverter that makes it easy to switch the water flow from a rainhead to handshower.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.