Zoro Homepage

Gooseneck Rainhead Arm With 3-Way Diverter

  • Mfr # 76336-BV

  • Zoro # G801232188


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Height
6.188 in
Material
Brass
Width
3.0625 in
ADA Compliant
No
Length
8.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76336-BV
Zoro #
G801232188
UPC #
885612485571
Country of Origin
Unknown

Dimensions

Height
6.188 in
Width
3.0625 in
Length
8.1875 in

Details

Finish
Vibrant Brushed Bronze
Material
Brass
ADA Compliant
No

Description

With a graceful gooseneck curve, this showerarm includes a diverter that makes it easy to switch the water flow from rainhead to handshower or to run both at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.