
Gooseneck Rainhead Arm With 3-Way Diverter
Mfr # 76336-SN
Zoro # G101232284
product price: $314.81
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Height
6.188 in
Length
8.1875 in
Width
3.0625 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76336-SN
Zoro #
G101232284
UPC #
885612485588
Country of Origin
Unknown
Dimensions
Height
6.188 in
Length
8.1875 in
Width
3.0625 in
Details
ADA Compliant
No
Finish
Vibrant Polished Nickel
Material
Brass
Description
With a graceful gooseneck curve, this showerarm includes a diverter that makes it easy to switch the water flow from rainhead to handshower or to run both at the same time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.