Gooseneck Service Sink Faucet, 1.80 gpm

  • Mfr # K-820T70-5AFA-CP

  • Zoro # G4342295


product price:  $309.37
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 gpm
Valve Type - Faucets
Hot/Cold Cartridge
Power Source
Manual
Spout Length
8 3/16 in
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-820T70-5AFA-CP
Zoro #
G4342295
UPC #
885612701404
Country of Origin
United States

Dimensions

Spout Length
8 3/16 in
Manufacturers Warranty Length
1 yr
Spout Height
8 3/4 in
Water Inlet Connection Size
1/2 in
Overall Height
13 7/8 in
Spout Height - Maximum
8 3/4 in
Overall Depth
8 3/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
8 3/4 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Overall Width
8 3/16 in

Details

Flow Rate
1.8 gpm
Valve Type - Faucets
Hot/Cold Cartridge
Power Source
Manual
Ligature Resistant
No
Flow Outlet Type - Faucet
Aerated
Faucet Activation
Manual
Drain Style
Drain Not Included
Vandal Resistant Features
Vandal Resistant Handles
Spout Reach
8 3/16 in
Mounting Type - Faucet
Wall
Features
Solid Brass Construction with Thick Chrome Plating for Rough Commercial Applications
Max. Mounting Hole Center Distance
8 in
Faucet Finish
Polished Chrome
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE - Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Item
Gooseneck Service Sink Faucet
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Faucet Type
Service Sink Faucet
Water Inlet Connection Type
NPT
ADA Compliance
ADA Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Inlet Connection Type
NPT
Application
Commercial
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
1.8 gpm
Number of Mounting Holes
2
Spout Shape
Gooseneck
Body Material
Brass
Handle Type
Wristblade
Pressure - Maximum
60 psi
For Location
Utility Room
Ligature Resistance
Not Ligature-Resistant
Finish
Polished Chrome
Warranty
1 yr
Operation Method
Manual
Handle Material
Brass
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Includes Drain
Drain Not Included
Flow Type
Spray
For Water Temperature
Hot/Cold
Product Type
Faucet
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Series
Triton Bowe(TM)
Valve Type
Ceramic Disc

Description

Item Gooseneck Service Sink Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.