Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Touchless Ac-Powered Deck-Moun

  • Mfr # 13475-CP

  • Zoro # G8748949


product price: $484.57
/ea
Free Shipping & Returns

Key Features

Overall Width
2-5/8 in
Color/Finish
Polished Chrome
Overall Length
6-3/16 in
Overall Height
12-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13475-CP
Zoro #
G8748949
UPC #
650531917522
Country of Origin
China

Dimensions

Overall Width
2-5/8 in
Overall Length
6-3/16 in
Overall Height
12-1/8 in

Details

Item
Gooseneck Touchless Ac-Powered Deck-Moun
Color/Finish
Polished Chrome

Description

Gooseneck Touchless Ac-Powered Deck-Moun

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.