Zoro Homepage

Grand 18" Towel Bar

  • Mfr # 26538-CP

  • Zoro # G001195986


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Collection
Grand
Material
Metal
Color
Polished Chrome
Width
18 in
Height
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26538-CP
Zoro #
G001195986
UPC #
885612812872
Country of Origin
Unknown

Dimensions

Width
18 in
Height
2-5/8 in
Length
3-5/8 in

Details

Item
Towel Bar
Collection
Grand
Material
Metal
Color
Polished Chrome

Description

The Grand collection blends round and square forms resulting in an especially versatile design that can work in many spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.