Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand 24 Towel Bar

  • Mfr # 26539-2MB

  • Zoro # G008451740


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Width
3.625 in
Height
2.625 in
Length
27.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26539-2MB
Zoro #
G008451740
UPC #
885612919625
Country of Origin
Unknown

Dimensions

Width
3.625 in
Height
2.625 in
Length
27.0625 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc

Description

The Grand collection blends round and square forms resulting in an especially versatile design that can work in many spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.