Zoro Homepage

Grand Pivoting Toilet Paper Holder

  • Mfr # 26542-CP

  • Zoro # G301196621


product price: $70.95
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Lucid Collection
Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26542-CP
Zoro #
G301196621
UPC #
885612812964
Country of Origin
Unknown

Dimensions

Length
7 1/2 in
Dispenser Height
2 11/16 in
Dispenser Width
3 11/16 in
Overall Length
10 9/16 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Lucid Collection

Description

The Grand pivoting toilet paper holder works with both round and square forms, making this collection an especially versatile design that can work in many spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.