Zoro Homepage

Grand Towel Ring

  • Mfr # 26541-CP

  • Zoro # G501203563


product price: $59.89
/ea

Key Features

Finish
Polished Chrome
Collection
Grand
Material
Metal
Color
Polished Chrome
Width
8" (left to right)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26541-CP
Zoro #
G501203563
UPC #
885612814869
Country of Origin
Unknown

Dimensions

Width
8" (left to right)
Height
2.625 in.

Details

Finish
Polished Chrome
Collection
Grand
Material
Metal
Color
Polished Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.