Zoro Homepage

Grate Of Tower, Stillness

  • Mfr # 1500651

  • Zoro # G508769925


product price: $60.15
/ea

Key Features

Height
1.575 in
Width
3.937 in
Length
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500651
Zoro #
G508769925
UPC #
195711058904
Country of Origin
Unknown

Dimensions

Height
1.575 in
Width
3.937 in
Length
0.394 in

Description

Grate Of Tower,Stillness
  • •0.394 in. L x 3.937 in. W x 1.575 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.