Zoro Homepage

Graze Deck-Mount Pot Filler Faucet

  • Mfr # 22067-2MB

  • Zoro # G601198271


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Flow Rate
3.2 gallons-per-minute
Mounting Type
Single Hole
Material
Brass
Length - Drains
26.5625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22067-2MB
Zoro #
G601198271
UPC #
885612877055
Country of Origin
Unknown

Dimensions

Length - Drains
26.5625 in.
Height
15.625 in.

Details

Finish
Vibrant Brushed Moderne Brass
Flow Rate
3.2 gallons-per-minute
Mounting Type
Single Hole
Material
Brass
Faucet Spout
Swivel
Water Connection
1/2"
Valve Type
Ceramic Disc
Handle Material
Metal
Color - Drains
Vibrant Brushed Moderne Brass
Number Of Handles
2

Description

Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.