Zoro Homepage

Graze Kitchen Sink Swing Spout Faucet With Sidespray

  • Mfr # 22064-CP

  • Zoro # G201198275


product price: $487.50
/ea
Free Shipping & Returns

Key Features

Water Connection
3/8 in
Material
Metal
ADA Compliant
Yes
Faucet Type
Kitchen Faucet
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22064-CP
Zoro #
G201198275
UPC #
885612819383
Country of Origin
Unknown

Dimensions

Height
14.82 in
Spout Height
8-15/16 in

Details

Water Connection
3/8 in
Material
Metal
ADA Compliant
Yes
Faucet Type
Kitchen Faucet
Flow Rate
1.5 GPM
Number of Handles
1
Finish
Polished Chrome
Valve Type
Ceramic Disc
Mounting Type
Single Hole

Description

Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.