
Graze Medium Semi-Pro Kitchen Faucet
Mfr # 22061-BL
Zoro # G101198290
product price: $768.75
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.50 gallons-per-minute
Mounting Type
Single Hole
Faucet Spout
Swivel
Water Connection
3/8"
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22061-BL
Zoro #
G101198290
UPC #
885612818331
Country of Origin
Unknown
Dimensions
Height
21.50 in.
Spout Height
8.125 in.
Details
Finish
Matte Black
Flow Rate
1.50 gallons-per-minute
Mounting Type
Single Hole
Faucet Spout
Swivel
Water Connection
3/8"
Valve Type
Ceramic Disc
Material
Zinc
Faucet Type
Kitchen Faucet
Number Of Handles
1
Description
Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.