Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graze Medium Semi-Pro Kitchen Faucet

  • Mfr # 22061-CP

  • Zoro # G401198280


product price: $615.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.50 gallons-per-minute
Mounting Type
Single Hole
Faucet Spout
Swivel
Height
21.50 in.
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22061-CP
Zoro #
G401198280
UPC #
885612818317
Country of Origin
Unknown

Dimensions

Height
21.50 in.
Spout Height
8.125 in.

Details

Finish
Chrome
Flow Rate
1.50 gallons-per-minute
Mounting Type
Single Hole
Faucet Spout
Swivel
Valve Type
Ceramic Disc
Water Connection
3/8"
Material
Zinc
Faucet Type
Kitchen Faucet
Number Of Handles
1

Description

Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.