Zoro Homepage

Graze Pull-Down Kitchen Faucet

  • Mfr # 22062-AF

  • Zoro # G908438988


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Width
2.875 in
Standards
ADA Compliant
Length (In.)
10.75 in
Material
Zinc
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22062-AF
Zoro #
G908438988
UPC #
195711041173
Country of Origin
Unknown

Dimensions

Width
2.875 in
Length (In.)
10.75 in
Height
17.75 in

Details

Finish
Vibrant French Gold
Standards
ADA Compliant
Material
Zinc

Description

Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.