
Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead
Mfr # 22063-CP
Zoro # G601198325
product price: $600.00
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Valve Type
Ceramic Disc
Faucet Type
Kitchen Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22063-CP
Zoro #
G601198325
UPC #
885612820044
Country of Origin
Unknown
Dimensions
Height
16-1/4" (deck to top of faucet)
Spout Height
7.5 in.
Details
Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Valve Type
Ceramic Disc
Faucet Type
Kitchen Faucet
Material
Brass, Plastic
Color - Drains
Polished Chrome
Water Connection
3/8"
Faucet Spout
Swivel
Number Of Handles
1
Description
Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.