
Graze Pull-Down W/ Kohler Konnect
Mfr # 22068-WB-BL
Zoro # G701198249
product price: $1,218.75
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Height
17.795 in.
Faucet Spout
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22068-WB-BL
Zoro #
G701198249
UPC #
885612838186
Country of Origin
Unknown
Dimensions
Height
17.795 in.
Spout Height
8-3/4" (deck to spout outlet)
Details
Finish
Matte Black
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Faucet Spout
Swivel
Valve Type
Ceramic Disc
Water Connection
3/8"
Color/Finish
Matte Black
Faucet Type
Kitchen Faucet
Color - Drains
Matte Black
Material
Brass, Plastic
Power Source
Plug-In
Number Of Handles
1
Description
"Turn my faucet on. Pour two cups." The Graze smart faucet with voice-activated technology dispenses measured amounts of water at your spoken command. Just say the words to turn the water on, fill containers to a preset level or dispense a specific quantity. In addition to voice control, this touchless faucet includes a motion sensor that turns water on and off with a wave of your hand. Graze provides three sprays to make daily kitchen tasks easier. The faucet works with the KOHLER Konnect app so you can monitor water usage and be notified of unusual flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.