
Graze Pull-Down W/ Kohler Konnect
Mfr # 22068-WB-CP
Zoro # G401198396
product price: $975.00
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Water Connection
3/8"
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22068-WB-CP
Zoro #
G401198396
UPC #
885612838179
Country of Origin
Unknown
Dimensions
Height
17-13/16" (deck to top of faucet)
Spout Height
8-3/4" (deck to spout outlet)
Details
Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Water Connection
3/8"
Valve Type
Ceramic Disc
Material
Brass, Plastic
Faucet Spout
Swivel
Faucet Type
Kitchen Faucet
Power Source
Plug-In
Number Of Handles
1
Description
"Turn my faucet on. Pour two cups." The Graze smart faucet with voice-activated technology dispenses measured amounts of water at your spoken command. Just say the words to turn the water on, fill containers to a preset level or dispense a specific quantity. In addition to voice control, this touchless faucet includes a motion sensor that turns water on and off with a wave of your hand. Graze provides three sprays to make daily kitchen tasks easier. The faucet works with the KOHLER Konnect app so you can monitor water usage and be notified of unusual flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.