Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graze Pull-Down W/ Kohler Konnect

  • Mfr # 22068-WB-VS

  • Zoro # G501198371


product price: $1,218.75
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Height
17.795 in
Mounting Type
Single Hole
Spout Height
8-3/4 in
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22068-WB-VS
Zoro #
G501198371
UPC #
885612838193
Country of Origin
Unknown

Dimensions

Height
17.795 in
Spout Height
8-3/4 in

Details

Number of Handles
1
Mounting Type
Single Hole
Flow Rate
1.5 GPM
Valve Type
Ceramic Disc
Power Source
Plug-In
Material
Brass, Plastic
Finish
Vibrant Stainless
ADA Compliant
Yes
Faucet Type
Kitchen Faucet
Water Connection
3/8 in

Description

"Turn my faucet on. Pour two cups." The Graze smart faucet with voice-activated technology dispenses measured amounts of water at your spoken command. Just say the words to turn the water on, fill containers to a preset level or dispense a specific quantity. In addition to voice control, this touchless faucet includes a motion sensor that turns water on and off with a wave of your hand. Graze provides three sprays to make daily kitchen tasks easier. The faucet works with the KOHLER Konnect app so you can monitor water usage and be notified of unusual flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.