Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graze Pull-Down W/ Konnect

  • Mfr # 22068-WB-BV

  • Zoro # G308589846


product price: $1,413.75
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Flow Rate
1.5 GPM
Width
18.313 in
Height
3.063 in
Length (In.)
28.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22068-WB-BV
Zoro #
G308589846
UPC #
195711041906
Country of Origin
Unknown

Dimensions

Width
18.313 in
Height
3.063 in
Length (In.)
28.625 in

Details

Finish
Brushed Bronze
Flow Rate
1.5 GPM

Description

Graze Pull-Down W/ Kohler Konnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.