Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graze Swing Spout W/ Side Spray

  • Mfr # 22064-VS

  • Zoro # G901208632


product price: $609.37
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Vibrant Stainless
Standards
CSA, ANSI, ASME, NSF
Color/Finish
Vibrant Stainless
Mounting Type
Single Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22064-VS
Zoro #
G901208632
UPC #
885612819390
Country of Origin
Unknown

Dimensions

Height
14.82 in.

Details

Material
Metal
Finish
Vibrant Stainless
Standards
CSA, ANSI, ASME, NSF
Color/Finish
Vibrant Stainless
Mounting Type
Single Hole
Number Of Handles
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.