Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graze Three-Hole Kitchen Faucet Escutcheon

  • Mfr # 22071-CP

  • Zoro # G801198347


product price: $55.91
/ea

Key Features

Finish
Polished Chrome
Height
0.375 in.
Color - Drains
Polished Chrome
Material
Zinc
Width
10.4375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22071-CP
Zoro #
G801198347
UPC #
885612820266
Country of Origin
Unknown

Dimensions

Height
0.375 in.
Width
10.4375 in.

Details

Finish
Polished Chrome
Color - Drains
Polished Chrome
Material
Zinc

Description

This escutcheon plate conceals extra faucet holes in your sink's surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.