Zoro Homepage

Greenwich 20-3/4" X 18-1/4" Wall-Mou

  • Mfr # 2031-L-0

  • Zoro # G9156592


product price: $125.88
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall Mount
Color
White
Overall Length
20-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031-L-0
Zoro #
G9156592
UPC #
040688799353
Country of Origin
China

Dimensions

Overall Length
20-3/4 in
Overall Width
18-1/4 in
Overall Height
12-7/8 in
Bowl Size
15 in x 10 in
Bowl Depth
3-1/4 in

Details

Item
Greenwich 20-3/4" X 18-1/4" Wall-Mou
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall Mount
Color
White
No. of Bowls
1
Number of Holes
2
Collection
Greenwich
Bowl Shape
Rectangular
ADA Compliant
Yes
Faucet Mounting Centers
0 in

Description

Greenwich 20-3/4 In. X 18-1/4 In. Wall-Mou

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.