Zoro Homepage

Greenwich 20X18 Lav 8Cc, No Overflow

  • Mfr # 2030-N-0

  • Zoro # G001231509


product price: $125.88
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Widespread
Color
White
Overall Length
20-3/4" (measured from the left outer rim to the right outer rim)
Overall Width
18-1/4" (measured from the back outer rim to the front outer rim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030-N-0
Zoro #
G001231509
UPC #
087206532092
Country of Origin
Unknown

Dimensions

Overall Length
20-3/4" (measured from the left outer rim to the right outer rim)
Overall Width
18-1/4" (measured from the back outer rim to the front outer rim)
Overall Height
12-7/8"

Details

Body Material
Vitreous China
Mounting Type
Widespread
Color
White
Application
Traditional
Number of Holes
3
Commercial / Residential
Approved for Commercial Use
Bowl Shape
Rectangular
Collection
Greenwich
Finish
White
Number of Stations
1
Faucet Mounting Centers
8 in.

Description

Made from premium materials that withstand high-volume usage, the Greenwich wall-mount lavatory is an ideal choice for commercial applications. This model features drilling for faucets with 8" centers, a sealed overflow for commercial and hospital jobs, and a wall hanger.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.