Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grip Tight Reveal Q3 Eb Seat

  • Mfr # 4008-V10

  • Zoro # G812372002


product price: $80.17
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
13.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-V10
Zoro #
G812372002
UPC #
195711103406
Country of Origin
Unknown

Dimensions

Width
13.56 in

Details

Material
Plastic

Description

Designed to fit most elongated toilets, the Reveal seat combines transitional styling and advanced technology. The overhanging lid completely conceals the seat ring, creating a sleek, unified appearance. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This soft-close seat features innovative technology that prevents the seat from slamming and simplifies both cleaning and installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.