Zoro Homepage

Groove Aluminum Cover, 60

  • Mfr # 9333-SH

  • Zoro # G9148192


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Bright Silver
Width (In.)
6 in
Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9333-SH
Zoro #
G9148192
UPC #
650531635976
Country of Origin
China

Dimensions

Width (In.)
6 in
Length
56 in

Details

Item
Groove Aluminum Cover, 60"
Material
Aluminum
Color
Bright Silver

Description

Groove Aluminum Cover, 60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.