
Hadron 24" bathroom vanity cabinet with sink and quartz top
Mfr # 39603-ASB-0
Zoro # G221666297
product price: $1,141.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Finish
White
Height
39.71 in
Depth
20.38 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39603-ASB-0
Zoro #
G221666297
UPC #
195711083982
Country of Origin
Indonesia
Dimensions
Height
39.71 in
Depth
20.38 in
Width
24.75 in
Length
20.38 in
Details
Shape
Rectangle
Finish
White
Material
Wood
Item
Vanities
Mounting Type
Freestanding
Description
In typical Shaker style, the Hadron bathroom vanity set is a classic. Its modest, clean design doesn’t overpower your bathroom - it blends into it - lending itself to many decorating styles. The Hadron vanity set includes cabinet, quartz countertop, sink, and Vibrant Brushed Nickel hardware. Pair with any KOHLER single-handle bathroom sink faucet for your own unique touch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.