Hadron 24" bathroom vanity cabinet with sink and quartz top

  • Mfr # 39603-ASB-WEK

  • Zoro # G521666584


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Height
39.71 in
Depth
20.38 in
Width
24.75 in
Shape
Rectangle
Length
20.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39603-ASB-WEK
Zoro #
G521666584
UPC #
195711084002
Country of Origin
Indonesia

Dimensions

Height
39.71 in
Depth
20.38 in
Width
24.75 in
Length
20.38 in

Details

Shape
Rectangle
Material
Wood
Mounting Type
Freestanding
Finish
Light Oak
Item
Vanities

Description

In typical Shaker style, the Hadron bathroom vanity set is a classic. Its modest, clean design doesn’t overpower your bathroom - it blends into it - lending itself to many decorating styles. The Hadron vanity set includes cabinet, quartz countertop, sink, and Vibrant Brushed Nickel hardware. Pair with any KOHLER single-handle bathroom sink faucet for your own unique touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.