
Hadron 30" bathroom vanity cabinet with sink and quartz top
Mfr # 39604-ASB-0
Zoro # G221666327
product price: $1,301.99
/ea
Free Shipping & Returns
Key Features
Depth
20.38 in
Material
Wood
Finish
White
Height
39.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39604-ASB-0
Zoro #
G221666327
UPC #
195711084019
Country of Origin
Indonesia
Dimensions
Depth
20.38 in
Height
39.71 in
Length
20.38 in
Width
30.75 in
Details
Material
Wood
Finish
White
Item
Vanities
Shape
Rectangle
Mounting Type
Freestanding
Description
In typical Shaker style, the Hadron bathroom vanity set is a classic. Its modest, clean design doesn’t overpower your bathroom - it blends into it - lending itself to many decorating styles. The Hadron vanity set includes cabinet, quartz countertop, sink, and Vibrant Brushed Nickel hardware. Pair with any KOHLER widespread bathroom sink faucet for your own unique touch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.