Hadron 30" bathroom vanity cabinet with sink and quartz top

  • Mfr # 39604-ASB-WEK

  • Zoro # G321666548


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Mounting Type
Freestanding
Material
Wood
Height
39.71 in
Width
30.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39604-ASB-WEK
Zoro #
G321666548
UPC #
195711084033
Country of Origin
Indonesia

Dimensions

Height
39.71 in
Width
30.75 in
Length
20.38 in
Depth
20.38 in

Details

Shape
Rectangle
Mounting Type
Freestanding
Material
Wood
Finish
Light Oak
Item
Vanities

Description

In typical Shaker style, the Hadron bathroom vanity set is a classic. Its modest, clean design doesn’t overpower your bathroom - it blends into it - lending itself to many decorating styles. The Hadron vanity set includes cabinet, quartz countertop, sink, and Vibrant Brushed Nickel hardware. Pair with any KOHLER widespread bathroom sink faucet for your own unique touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.