Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hadron 36 Vanity Set

  • Mfr # 39605-ASB-WEK

  • Zoro # G212378468


product price: $1,749.27
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
20.38 in
Width
36.75 in
Material
Wood
Finish
Light Oak
Depth
35.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39605-ASB-WEK
Zoro #
G212378468
UPC #
195711084064
Country of Origin
Unknown

Dimensions

Length
20.38 in
Width
36.75 in
Depth
35.69 in

Details

Material
Wood
Finish
Light Oak

Description

In typical Shaker style, the Hadron bathroom vanity set is a classic. Its modest, clean design doesn't overpower your bathroom - it blends into it - lending itself to many decorating styles. The Hadron vanity set includes cabinet, quartz countertop, sink, and Vibrant Brushed Nickel hardware. Pair with any KOHLER widespread bathroom sink faucet for your own unique touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.