
Hadron 60" bathroom vanity cabinet with sinks and quartz top
Mfr # 39607-ASB-WEK
Zoro # G221666815
product price: $2,722.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
60.75 in
Material
Wood
Height
39.71 in
Finish
Light Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39607-ASB-WEK
Zoro #
G221666815
UPC #
195711084125
Country of Origin
Indonesia
Dimensions
Width
60.75 in
Height
39.71 in
Length
20.38 in
Depth
20.38 in
Details
Shape
Rectangle
Material
Wood
Finish
Light Oak
Item
Vanities
Mounting Type
Freestanding
Description
In typical Shaker style, the Hadron bathroom vanity set is a classic. Its modest, clean design doesn’t overpower your bathroom - it blends into it - lending itself to many decorating styles. The Hadron vanity set includes cabinet, quartz countertop, two sinks, and Vibrant Brushed Nickel hardware. Pair with any KOHLER widespread bathroom sink faucets for your own unique touch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.