
Hand Shower Package, Matte Black, Wall Mounted
Mfr # 22178-G-BL
Zoro # G001199113
product price: $596.62
/ea
Free Shipping & Returns
Key Features
Includes
Hose; Installation Hardware; Slide Bar
Features
Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Wall Mounted
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22178-G-BL
Zoro #
G001199113
UPC #
885612839213
Country of Origin
Unknown
Dimensions
Height
11-3/16 in
Width
5 in
Hose Length (In.)
60 in
Details
Includes
Hose; Installation Hardware; Slide Bar
Item
Hand Shower Package
Features
Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Wall Mounted
ADA Compliant
Yes
Finish
Matte Black
Connection
1/2 in
Standards
ANSI A117.1; ASME A112.18.1; CSA, ANSI, ASME; WaterSense Certified
Compliance
CA Drought Compliant
Material
Brass, Metal, Plastic
Description
This all-in-one kit makes it easy to upgrade your showering space with a Purist multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiences—full coverage, pulsating massage or silk spray—all enhanced with Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.