
Hand Shower Package, Oil Rubbed Bronze, Wall Mounted (Discontinued)
- Mfr # 99242-G-2BZ
- Zoro # G601198967
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99242-G-2BZ
Zoro #
G601198967
UPC #
885612713391
Country of Origin
Unknown
Dimensions
Height
9-5/8 in
Width
4-5/16 in
Connection Size
1/2 in
Hose Length (In.)
60 in
Details
Includes
Hose; Slide Bar
Item
Hand Shower Package
Features
Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Wall Mounted
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Connection
1/2" NPT
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA; WaterSense Certified
Commercial / Residential
Residential
Material
Metal
Compliance
CA Drought Compliant
Color
Oil-Rubbed Bronze
Description
This all-in-one kit includes the Awaken G110 1.75-gpm multifunction handshower, a 24-inch slidebar, and a 60-inch smooth hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.