Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower, Vibrant Brushed Bronze, Wall

  • Mfr # 22163-BN

  • Zoro # G5079926


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Features
Full coverage, Non-positive shut off, Pulsating massage, Silk spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Height
11-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22163-BN
Zoro #
G5079926
UPC #
885612721976
Country of Origin
United States

Dimensions

Height
11-3/16"
Width
4-1/4"
Face Dia.
5-3/16"

Details

Item
Hand Shower
Features
Full coverage, Non-positive shut off, Pulsating massage, Silk spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Vibrant Brushed Bronze
Standards
ASME A112.18.1, CSA B125.1

Description

Inspired by the elegance of early 1900s American design, this Bancroft multifunction handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.