
Hand Shower, Vibrant Polished Nickel, Wall
Mfr # 22166-SN
Zoro # G5078693
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Features
Full coverage, Non-positive shut off, Pulsating massage, Silk spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22166-SN
Zoro #
G5078693
UPC #
885612722294
Country of Origin
United States
Dimensions
Height
11-3/16"
Width
3-7/8"
Face Dia.
5"
Details
Item
Hand Shower
Features
Full coverage, Non-positive shut off, Pulsating massage, Silk spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Vibrant Polished Nickel
Standards
ASME A112.18.1, CSA B125.1
Description
Designed with the clean lines of the Purist collection, this Purist multifunction handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.