Handle Assembly
Mfr # 1205041-AF
Zoro # G508454838
product price: $51.59
/eaKey Features
Type
Handle Assembly
Overall Width
1.64 in
Length (In.)
4.12 in
Height
3.27 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1205041-AF
Zoro #
G508454838
UPC #
195711003300
Country of Origin
Unknown
Dimensions
Overall Width
1.64 in
Length (In.)
4.12 in
Height
3.27 in
Details
Finish
Vibrant french gold
Type
Handle Assembly
Description
Handle Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.