Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Assembly

  • Mfr # 1205041-BL

  • Zoro # G208459881


product price: $73.99
/ea

Key Features

Type
Handle Assembly
Length (In.)
4.12 in
Overall Width
1.64 in
Height
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205041-BL
Zoro #
G208459881
UPC #
195711003287
Country of Origin
Unknown

Dimensions

Length (In.)
4.12 in
Overall Width
1.64 in
Height
3.27 in

Details

Finish
Matte Black
Type
Handle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.