Handle Assembly
Mfr # 1232221-BL
Zoro # G808448438
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Type
Handle Assembly
Overall Width
2.32 in
Height
4.457 in
Length (In.)
4.41 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232221-BL
Zoro #
G808448438
UPC #
195711033680
Country of Origin
Unknown
Dimensions
Overall Width
2.32 in
Height
4.457 in
Length (In.)
4.41 in
Details
Finish
Matte Black
Type
Handle Assembly
Description
Handle Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.