Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, Assembly

  • Mfr # 1446539-BN

  • Zoro # G608459603


product price: $58.15
/ea

Key Features

Finish
Brushed Nickel
Type
Handle Assembly
Length (In.)
3.75 in
Overall Width
2.75 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1446539-BN
Zoro #
G608459603
UPC #
885612975461
Country of Origin
Unknown

Dimensions

Length (In.)
3.75 in
Overall Width
2.75 in
Height
2.7 in

Details

Finish
Brushed Nickel
Type
Handle Assembly

Description

Handle, Assembly
  • •In Kohler's Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.