Zoro Homepage

Handle, Assembly

  • Mfr # 1446545-BL

  • Zoro # G608459702


product price: $72.19
/ea

Key Features

Type
Handle Assembly
Length (In.)
3.75 in
Height
2.7 in
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1446545-BL
Zoro #
G608459702
UPC #
885612975485
Country of Origin
Unknown

Dimensions

Length (In.)
3.75 in
Height
2.7 in
Overall Width
2.75 in

Details

Type
Handle Assembly

Description

Handle, Assembly
  • •3.75 in. L x 2.75 in. W x 2.7 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.