Zoro Homepage

Handle, Assembly

  • Mfr # 1446547-2MB

  • Zoro # G008459777


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Type
Handle Assembly
Length (In.)
3.75 in
Overall Width
2.75 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1446547-2MB
Zoro #
G008459777
UPC #
885612975492
Country of Origin
Unknown

Dimensions

Length (In.)
3.75 in
Overall Width
2.75 in
Height
2.7 in

Details

Finish
Vibrant Brushed Modern Brass
Type
Handle Assembly

Description

Handle, Assembly
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.