Zoro Homepage

Handle Assembly

  • Mfr # 1474200-BN

  • Zoro # G508448608


product price: $44.29
/ea

Key Features

Type
Handle Assembly
Height
3.582 in
Length (In.)
4.366 in
Overall Width
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1474200-BN
Zoro #
G508448608
UPC #
885612990549
Country of Origin
Unknown

Dimensions

Height
3.582 in
Length (In.)
4.366 in
Overall Width
2.52 in

Details

Finish
Brushed Nickel
Type
Handle Assembly

Description

Handle Assembly
  • •In Kohler's Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.