Zoro Homepage

Handle Assembly, Cross, Rt

  • Mfr # 1265194-AF

  • Zoro # G408448401


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Handle Assembly
Length (In.)
4.311 in
Overall Width
2.321 in
Height
3.096 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team