Handle Assembly, Cross, Rt
Mfr # 1265194-BL
Zoro # G108459530
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Type
Handle Assembly
Height
3.096 in
Length (In.)
4.311 in
Overall Width
3.096 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265194-BL
Zoro #
G108459530
UPC #
195711033697
Country of Origin
Unknown
Dimensions
Height
3.096 in
Length (In.)
4.311 in
Overall Width
3.096 in
Details
Finish
Matte Black
Type
Handle Assembly
Description
Handle Assembly, Cross, Rt
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.