Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Assembly, Cross, Tr/Vc/Th

  • Mfr # 1265197-TT

  • Zoro # G208448373


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
Handle Assembly
Length (In.)
3.781 in
Height
3.1 in
Overall Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1265197-TT
Zoro #
G208448373
UPC #
195711017307
Country of Origin
Unknown

Dimensions

Length (In.)
3.781 in
Height
3.1 in
Overall Width
3.1 in

Details

Finish
Vibrant Titanium
Type
Handle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.