Handle Assembly, Hot
Mfr # 1474188-2BZ
Zoro # G308437109
product price: $50.15
/eaKey Features
Finish
Oil rubbed bronze
Type
Handle Assembly
Height
3.695 in
Overall Width
2.768 in
Length (In.)
4.977 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1474188-2BZ
Zoro #
G308437109
UPC #
885612990433
Country of Origin
Unknown
Dimensions
Height
3.695 in
Overall Width
2.768 in
Length (In.)
4.977 in
Details
Finish
Oil rubbed bronze
Type
Handle Assembly
Description
Handle Assembly, Hot
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.