Zoro Homepage

Handle Assembly, Industrial

  • Mfr # 1305962-RGD

  • Zoro # G508459895


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Handle Assembly
Overall Width
2.2 in
Length (In.)
4 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305962-RGD
Zoro #
G508459895
UPC #
195711020857
Country of Origin
Unknown

Dimensions

Overall Width
2.2 in
Length (In.)
4 in
Height
2.7 in

Details

Type
Handle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.