Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Assembly, Lever

  • Mfr # 1430860-2MB

  • Zoro # G408459940


product price: $47.05
/ea

Key Features

Type
Handle Assembly
Overall Width
1.18 in
Length (In.)
3.15 in
Height
2.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430860-2MB
Zoro #
G408459940
UPC #
885612964236
Country of Origin
Unknown

Dimensions

Overall Width
1.18 in
Length (In.)
3.15 in
Height
2.93 in

Details

Finish
Vibrant Brushed Modern Brass
Type
Handle Assembly

Description

Handle Assembly, Lever
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.